NCAA Cincinnati Bearcats Acacia Wood Pizza Peel - Serving Pizza Paddle

  • Mfr # 891-00-512-663-0

  • Zoro # G816455879


product price:  $46.99
/ea

Key Features

Type
Serving Trays
Overall Width
14 in
Color
Brown
Height
0.6 in
Length
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891-00-512-663-0
Zoro #
G816455879
UPC #
99967384148
Country of Origin
China

Dimensions

Overall Width
14 in
Height
0.6 in
Length
22.75 in

Details

Item
NCAA Cincinnati Bearcats Acacia Wood Pizza Peel - Serving Pizza Paddle - Bread Peel, (Acacia Wood)
Type
Serving Trays
Color
Brown
Team
Cincinnati Bearcats
Team Mascot
Bearcats

Description

The Acacia Wood Pizza Peel is a pro-grade pizza board with a beveled edge to make it easier to transfer pizzas and bread in & out of the oven or your fancy wood-fired pizza oven!. With a tapered handle for a steady and comfortable grip, and the beautiful natural acacia wood grain, this pizza paddle looks equally lovely on the table or hanging in your kitchen.


  • Flat paddle with beveled edge, used to transfer pizza in and out of oven
  • Tapered handle for comfort and steady grip
  • Made of acacia
  • 22.75" x 14" x 0.6"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.