Shop PICNIC TIME FAMILY OF BRANDS

NCAA Cincinnati Bearcats Insignia Acacia and Slate Cheese Board & Knife Set

  • Mfr # 959-00-512-663-0

  • Zoro # G116457696


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Length
12-1/2 in
Width
12-1/2 in
Color
Black
Type
Cheese Sets
Team Mascot
Bearcats
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959-00-512-663-0
Zoro #
G116457696
UPC #
99967519847
Country of Origin
China

Dimensions

Length
12-1/2 in
Width
12-1/2 in
Height
1.4 in

Details

Color
Black
Type
Cheese Sets
Team
Cincinnati Bearcats
Team Mascot
Bearcats

Description

With a nod to sleek Danish design, the Insignia Acacia and Slate Serving Board with Cheese Tools marries centerpiece-worthy shape and color with ingenious function. The removable slate serving tray rests atop a durable acacia 9.5-inch wood cheese cutting board base. A hidden notch on the side of this cheese board set opens a drawer that holds three cheese tools in gold titanium-coated stainless steel with wood handles. With excellent function and stylish color choices, the Insignia is an all-inclusive cheese cutting and serving set that will level up your home entertaining.


  • Made of acacia
  • 12.5" diameter x 1.4"
  • Removable 9.5" diameter slate serving surface
  • Hidden notch on side opens to reveal tools
  • Includes three titanium-coated stainless steel and acacia wood handle cheese tool

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.