NCAA Colorado Buffaloes Elan Deluxe Corkscrew In Bamboo Box

  • Mfr # 868-00-505-123-0

  • Zoro # G016454269


product price:  $31.59
/ea

Key Features

Type
Barware
Width
2.3 in
Height
1.3 in
Color
Brown
Length
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
868-00-505-123-0
Zoro #
G016454269
UPC #
99967232364
Country of Origin
China

Dimensions

Width
2.3 in
Height
1.3 in
Length
5.7 in

Details

Item
NCAA Colorado Buffaloes Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
Type
Barware
Color
Brown
Team Mascot
Buffaloes
Team
Colorado Buffaloes

Description

It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.


  • Stainless steel construction with wooden handle
  • Small retractable foil cutting knife with serrated edge
  • Bottle opener

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.