Shop PICNIC TIME FAMILY OF BRANDS

NCAA Colorado State Rams Fusion Camping Chair with Side Table and Soft Cooler

  • Mfr # 807-00-679-134-0

  • Zoro # G116457528


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Height
32.9 in
Color
Black
Width
18.5 in
Length
36.6 in
Type
Camping Chairs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807-00-679-134-0
Zoro #
G116457528
UPC #
99967356053
Country of Origin
China

Dimensions

Height
32.9 in
Width
18.5 in
Length
36.6 in

Details

Item
NCAA Colorado State Rams Fusion Camping Chair with Side Table and Soft Cooler - Beach Chair for Adults - Lawn Chair, (Dark Gray with Black Accents)
Color
Black
Type
Camping Chairs
Team
Colorado State Rams
Team Mascot
Rams

Description

The Fusion Camping Chair is a heavy duty portable camp chair with so many features, you might make it your new office! A durable, powder-coated aluminum frame and ribbed padding in the seat and back rests is only the beginning - this outdoor chair with table on the right side also includes a two-tiered, accordion-style shelves hanging below, plus a side-mounted, fully-detachable 24+1-can-capacity cooler with its own backpack straps, a cell-phone-specific pocket, specialized fabric loops for an umbrella or sports banner, and numerous pockets. The Fusion is more than an outdoor portable chair, it's a camp chair, a beach chair, and heck - a lawn chair relaxation throne.


  • 350 lb. Maximum weight capacity
  • Durably constructed aluminum frame with a powder coated finish and low side bars to prevent chair sinking in the sand
  • Ribbed padding in seat and back rest for extra comfort
  • 19.5" wide seat that sits 16.5" above ground
  • Molded cup holder in table tray with stability groove for cups with handles
  • Padded backpack strap system for secure and easy hands-free carrying
  • Pocket specially designed and located to hold a cell phone or portable music device
  • Folding tray table on side with two-tiered accordion-style, expandable fabric shelves that fold into underside of table when not in use
  • Molded cup holder in tray table
  • Fully-detachable, side-mounted 24+1-can insulated cooler with a multitude of storage pockets and adjustable shoulder strap so cooler can be used independent of the chair

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.