Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Colorado State Rams Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable
Mfr # 819-01-999-136-0
Zoro # G516455636
product price:Â $50.15
/eaKey Features
Color
Black
Width
50 in
Length
60 in
Type
Picnic Blankets
Team
Colorado State Rams
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
819-01-999-136-0
Zoro #
G516455636
UPC #
99967535878
Country of Origin
China
Dimensions
Width
50 in
Length
60 in
Height
0.1 in
Details
Color
Black
Type
Picnic Blankets
Item
NCAA Colorado State Rams Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable, (Black & White)
Team
Colorado State Rams
Team Mascot
Rams
Description
Youre telling me this ultra-light, easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it's available in your favorite Collegiate team design ?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get a design that perfectly suits your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.
- Easy to fold into a drawstring backpack
- Machine washable
- Warm and soft polar fleece
- Blanket and bag are fully customizable
- 60" x 50" blanket
- 12" x 15" carry bag
- Water-resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.