NCAA Cornell Big Red Gridiron Stadium Seat - Lightweight, Black
- Mfr # 627-01-179-684-0
- Zoro # G116456927
Key Features
Specifications
Details
- MFR #
- 627-01-179-684-0
- Zoro #
- G116456927
- UPC #
- 99967547741
- Country of Origin
- China
- Team Mascot
- Big Red
- Color
- Black
- Item
- NCAA Cornell Big Red Gridiron Stadium Seat - Lightweight, Portable Folding Chair for Bleachers and Benches, (Black)
- Team
- Cornell Big Red
- Type
- Stadium Seats
Dimensions
- Height
- 17.75 in
- Width
- 14 in
- Length
- 18 in
Description
Theres nothing better than the big game - and theres nothing worse than those hard, unforgiving bleachers. But with the Gridiron Stadium Seat, youll be kicking back in cozy comfort long after the second overtime! This sports chair is foldable for easy storage and features adjustable carry straps and cushioned handle bar so getting it from your car to the stadium is a breeze. Theres even an easy to use bleacher hook feature to keep your portable bleacher seat steady. With a lightweight and durable steel frame construction, you can look forward to plenty of good games in this high density foam folding stadium seat.
- Comfortable, high-density foam seat
- Lightweight, steel frame construction
- Foldable, for easy storage and transportation
- Adjustable carry straps and cushioned handlebar
- Easy to use bleacher hook feature
- 17.91" x 14.17" x 17.72"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.