Shop PICNIC TIME FAMILY OF BRANDS

NCAA Cornell Big Red Insignia Acacia and Slate Cheese Board & Knife Set

  • Mfr # 959-00-512-683-0

  • Zoro # G216457589


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
12.5 in
Color
Black
Type
Cheese Sets
Team Mascot
Big Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959-00-512-683-0
Zoro #
G216457589
UPC #
99967519991
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
1.4 in

Details

Color
Black
Type
Cheese Sets
Team
Cornell Big Red
Team Mascot
Big Red

Description

With a nod to sleek Danish design, the Insignia Acacia and Slate Serving Board with Cheese Tools marries centerpiece-worthy shape and color with ingenious function. The removable slate serving tray rests atop a durable acacia 9.5-inch wood cheese cutting board base. A hidden notch on the side of this cheese board set opens a drawer that holds three cheese tools in gold titanium-coated stainless steel with wood handles. With excellent function and stylish color choices, the Insignia is an all-inclusive cheese cutting and serving set that will level up your home entertaining.


  • Made of acacia
  • 12.5" diameter x 1.4"
  • Removable 9.5" diameter slate serving surface
  • Hidden notch on side opens to reveal tools
  • Includes three titanium-coated stainless steel and acacia wood handle cheese tool

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.