Shop PICNIC TIME FAMILY OF BRANDS

NCAA Florida Gators Malibu Cooler Picnic BasketNavy Blue with Black Accents

  • Mfr # 508-23-915-164-0
  • Zoro # G516453380

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Color
Blue
Height
9 in
Width
10.5 in
Type
Picnic Coolers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
508-23-915-164-0
Zoro #
G516453380
UPC #
99967208826
Country of Origin
China
Color
Blue
Item
NCAA Florida Gators Malibu Cooler Picnic Basket - Insulated Cooler Tote with Picnic Set,, (Navy Blue with Black Accents)
Type
Picnic Coolers
Team
Florida Gators
Team Mascot
Gators

Description

Take the Malibu Cooler Picnic Basket portable soft sided cooler with picnic set for 2 along on your next outdoor adventure, enjoying all the practical benefits of a conventional picnic basket with a sleek, modern flair. Blending high portability, rugged design, and modern style with its polyester microfiber construction and insulated cooler section with deluxe picnic basket for two. A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles. This 12 can beverage capacity picnic cooler has a water-resistant liner for easy cleaning and the front section securely holds plates, tumblers, stainless steel silverware and a waiter-style corkscrew, a hardwood cutting board and cheese knife, and 100% cotton napkins.


  • Insulated cooler with deluxe picnic service for two
  • Has removable water-resistant liner for easy cleaning
  • 12-can capacity
  • A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles
  • Had an adjustable and removable shoulder strap with comfort pad
  • Features four exterior pockets for extra storage

Ratings & reviews