Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Florida Gators Monaco Reclining Backpack Beach Chair, Outdoor Folding Lounge Chair
Mfr # 790-00-138-164-0
Zoro # G516452871
original price:Â $144.99 , new price: $136.99 , 5 percent off
new price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Color
Blue
Width
23 in
Team Mascot
Gators
Type
Beach Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
790-00-138-164-0
Zoro #
G516452871
UPC #
99967251488
Country of Origin
China
Dimensions
Height
34 in
Width
23 in
Length
25 in
Details
Color
Blue
Item
NCAA Florida Gators Monaco Reclining Backpack Beach Chair, Outdoor Folding Lounge Chair, Lightweight Low Camping Chair, (Navy Blue)
Team Mascot
Gators
Team
Florida Gators
Type
Beach Chairs
Description
The Monaco Reclining Beach Backpack Chair will make you wonder why all beach chairs don't come with backpack straps and an armrest drink holder. A lightweight aluminum frame with six seating positions, an extra-wide seat made from durable polyester canvas, and an integrated pillow make this the go-to folding chair for camping, picnicking, and beach days.
- Lightweight aluminum frame
- 34" chair back
- 19.5" wide seat that sits 11" from ground
- Durable polyester canvas seat and pillow cover
- Six chair back positions
- Sturdy cup holder in armrest
- Maximum weight capacity of 300 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.