NCAA Georgia Bulldogs Insignia Acacia and Slate Cheese Board & Knife Set

  • Mfr # 959-00-512-183-0
  • Zoro # G516456473
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Length
12-1/2 in
Width
12-1/2 in
Color
Black
Type
Cheese Sets
Team Mascot
Bulldogs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
959-00-512-183-0
Zoro #
G516456473
UPC #
99967520010
Country of Origin
China

Dimensions

Length
12-1/2 in
Width
12-1/2 in
Height
1.4 in

Details

Color
Black
Type
Cheese Sets
Team Mascot
Bulldogs
Team
Georgia Bulldogs

Description

With a nod to sleek Danish design, the Insignia Acacia and Slate Serving Board with Cheese Tools marries centerpiece-worthy shape and color with ingenious function. The removable slate serving tray rests atop a durable acacia 9.5-inch wood cheese cutting board base. A hidden notch on the side of this cheese board set opens a drawer that holds three cheese tools in gold titanium-coated stainless steel with wood handles. With excellent function and stylish color choices, the Insignia is an all-inclusive cheese cutting and serving set that will level up your home entertaining.


  • Made of acacia
  • 12.5" diameter x 1.4"
  • Removable 9.5" diameter slate serving surface
  • Hidden notch on side opens to reveal tools
  • Includes three titanium-coated stainless steel and acacia wood handle cheese tool

Restrictions

Ratings & reviews