NCAA Georgia Tech Yellow Jackets Circo Cheese Board and Knife Set - Charcuterie Board Set
- Mfr # 854-00-505-193-0
- Zoro # G716452817
Key Features
Specifications
Product Information
- MFR #
- 854-00-505-193-0
- Zoro #
- G716452817
- UPC #
- 99967201384
- Country of Origin
- China
Dimensions
- Length
- 10.2 in
- Width
- 10.2 in
- Height
- 1.6 in
Details
- Item
- NCAA Georgia Tech Yellow Jackets Circo Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
- Color
- Brown
- Type
- Cheese Sets
- Team Mascot
- Yellow Jackets
- Team
- Georgia Tech Yellow Jackets
Description
The Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood charcuterie board and interior cheese set. Made from eco-friendly parawood, this cheese board's cutting surface swivels open to reveal contains four brushed stainless steel cheese tools including: one cheese cleaver for crumbly cheeses, one cheese planer for semi-hard to hard cheese slices, one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether you're entertaining at home or taking it on the road as a picnic cheese board set, the Circo gets the job done and looks great doing it.
- Made of eco-friendly parawood
- The board swivels open to reveal four stainless steel cheese tools with parawood handles
- Over 81 square inches of cutting surface
- Recessed juice groove along the board's top edge will catch cheese brine or juice from cut fruit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.