NCAA Georgia Tech Yellow Jackets Impresa Picnic Blanket - Lightweight Beach Blanket
- Mfr # 819-01-999-196-0
- Zoro # G016455617
product price:Â
$
52.75
/ea
Key Features
Color
Black
Width
50 in
Length
60 in
Type
Picnic Blankets
Team Mascot
Yellow Jackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 819-01-999-196-0
- Zoro #
- G016455617
- UPC #
- 99967535915
- Country of Origin
- China
Dimensions
- Width
- 50 in
- Length
- 60 in
- Height
- 0.1 in
Details
- Color
- Black
- Type
- Picnic Blankets
- Item
- NCAA Georgia Tech Yellow Jackets Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable, (Black & White)
- Team Mascot
- Yellow Jackets
- Team
- Georgia Tech Yellow Jackets
Description
Youre telling me this ultra-light, easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it's available in your favorite Collegiate team design ?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get a design that perfectly suits your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.
- Easy to fold into a drawstring backpack
- Machine washable
- Warm and soft polar fleece
- Blanket and bag are fully customizable
- 60" x 50" blanket
- 12" x 15" carry bag
- Water-resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.