Shop PICNIC TIME FAMILY OF BRANDS

NCAA Illinois Fighting Illini Malibu Cooler Picnic BasketNavy Blue with Black Accents

  • Mfr # 508-23-915-214-0
  • Zoro # G716453296

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Type
Picnic Coolers
Height
9 in
Width
10.5 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
508-23-915-214-0
Zoro #
G716453296
UPC #
99967209700
Country of Origin
China
Item
NCAA Illinois Fighting Illini Malibu Cooler Picnic Basket - Insulated Cooler Tote with Picnic Set,, (Navy Blue with Black Accents)
Type
Picnic Coolers
Color
Blue
Team
Illinois Fighting Illini
Team Mascot
Fighting Illini

Description

Take the Malibu Cooler Picnic Basket portable soft sided cooler with picnic set for 2 along on your next outdoor adventure, enjoying all the practical benefits of a conventional picnic basket with a sleek, modern flair. Blending high portability, rugged design, and modern style with its polyester microfiber construction and insulated cooler section with deluxe picnic basket for two. A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles. This 12 can beverage capacity picnic cooler has a water-resistant liner for easy cleaning and the front section securely holds plates, tumblers, stainless steel silverware and a waiter-style corkscrew, a hardwood cutting board and cheese knife, and 100% cotton napkins.


  • Insulated cooler with deluxe picnic service for two
  • Has removable water-resistant liner for easy cleaning
  • 12-can capacity
  • A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles
  • Had an adjustable and removable shoulder strap with comfort pad
  • Features four exterior pockets for extra storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.