NCAA Indiana Hoosiers Potluck Casserole Carrier - Insulated Thermal Food Carrier
- Mfr # 650-00-175-674-0
- Zoro # G516453779
Key Features
Specifications
Details
- MFR #
- 650-00-175-674-0
- Zoro #
- G516453779
- UPC #
- 99967381482
- Country of Origin
- China
- Item
- NCAA Indiana Hoosiers Potluck Casserole Carrier - Insulated Thermal Food Carrier - Insulated Casserole Carrier, (Black)
- Type
- Coolers
- Color
- Black
- Team Mascot
- Hoosiers
- Team
- Indiana Hoosiers
Dimensions
- Width
- 16.5 in
- Length
- 10.75 in
- Height
- 7 in
Description
Looking for a smart way to get your beautiful dish to the dinner party, intact? The Potluck Casserole Carrier Tote was made especially for moments like these. This Lasagna Lugger has a large insulated compartment to use as a cooler or to store and transport casseroles up to 300 degrees Fahrenheit. Theres additionally a spacious, non-insulated top compartment for serving utensils or other shelf-stable food items. Large handles make it easy to transport your casserole upright, two elastic loops at the back hold one large serving utensil not included, and a framed window slot for your identification card ensures your casserole bag will make it back to your kitchen. Fitting any 9 by 13 inch casserole or pyrex dish, this premium casserole carrier gets your dinner party masterpiece delivered to the buffet in style.
- Insulated compartment to use as a cooler or to store and transport warm casseroles up to 300 degrees Fahrenheit
- Non-insulated top compartment to store utensils or shelf stable food items
- Comfort handles for sturdy grip
- A framed window slot to add one's name for identification
- Handles at the back have built-in elastic loops to one large serving utensil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.