NCAA Iowa Hawkeyes Gridiron Stadium Seat - Lightweight, Black

  • Mfr # 627-01-179-224-0

  • Zoro # G216457251


product price:  $94.89
/ea

Key Features

Length
18 in
Type
Stadium Seats
Team Mascot
Hawkeyes
Height
17.75 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
627-01-179-224-0
Zoro #
G216457251
UPC #
99967547628
Country of Origin
China

Dimensions

Length
18 in
Height
17.75 in
Width
14 in

Details

Team
Iowa Hawkeyes
Item
NCAA Iowa Hawkeyes Gridiron Stadium Seat - Lightweight, Portable Folding Chair for Bleachers and Benches, (Black)
Type
Stadium Seats
Team Mascot
Hawkeyes
Color
Black

Description

Theres nothing better than the big game - and theres nothing worse than those hard, unforgiving bleachers. But with the Gridiron Stadium Seat, youll be kicking back in cozy comfort long after the second overtime! This sports chair is foldable for easy storage and features adjustable carry straps and cushioned handle bar so getting it from your car to the stadium is a breeze. Theres even an easy to use bleacher hook feature to keep your portable bleacher seat steady. With a lightweight and durable steel frame construction, you can look forward to plenty of good games in this high density foam folding stadium seat.


  • Comfortable, high-density foam seat
  • Lightweight, steel frame construction
  • Foldable, for easy storage and transportation
  • Adjustable carry straps and cushioned handlebar
  • Easy to use bleacher hook feature
  • 17.91" x 14.17" x 17.72"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.