NCAA Iowa Hawkeyes Roadside Emergency Car Kit
- Mfr # 699-00-179-224-0
- Zoro # G716456105
product price:Â
$
59.85
/ea
Key Features
Width
3.5 in
Color
Black
Length
12 in
Type
Tools
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 699-00-179-224-0
- Zoro #
- G716456105
- UPC #
- 99967385114
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Length
- 12 in
- Height
- 12 in
Details
- Color
- Black
- Type
- Tools
- Team
- Iowa Hawkeyes
- Team Mascot
- Hawkeyes
Description
Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.
- 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
- Polyester tote that's easy to clean
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.