
NCAA Iowa State Cyclones On The Go Roll-Top Backpack CoolerHeathered Gray
Mfr # 616-00-105-236-0
Zoro # G216454403
product price:Â $65.99
/eaKey Features
Width
10.25 in
Height
26 in
Color
Gray
Length
7.5 in
Type
Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
616-00-105-236-0
Zoro #
G216454403
UPC #
99967525503
Country of Origin
China
Dimensions
Width
10.25 in
Height
26 in
Length
7.5 in
Details
Item
NCAA Iowa State Cyclones On The Go Roll-Top Backpack Cooler - Hiking Backpack Cooler - Soft Cooler Bag, (Heathered Gray)
Color
Gray
Type
Coolers
Team
Iowa State Cyclones
Team Mascot
Cyclones
Description
What if you could carry a chilled party over any terrain in total comfort? Now you can - with the On The Go Roll-Top Backpack Cooler. With space for up to 42 cans of your favorite beverages, as well as front and side storage compartments, a bottle opener, and comfy padding, you can carry an entire picnic right on your back in this insulated cooler bag. Our backpack cooler is great for hikes, beach days, picnics at the park, watching the big game - and more.
- Fully insulated cooler backpack
- Water resistant interior with 30 can capacity rolled, 42 can capacity unrolled
- Front accessories pocket for personal items
- Padded, adjustable backpack straps with bottle opener
- 26" L x 10.25" H x 7.5" W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.