Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Kansas Jayhawks Basketball Court Icon Glass Top Cutting Board & Knife Set
- Mfr # 910-00-505-245-0
- Zoro # G716454040
product price:Â
$
58.99
/ea
Key Features
Length
15.4 in
Width
10.04 in
Color
Brown
Type
Cutting Boards
Team Mascot
Jayhawks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-00-505-245-0
- Zoro #
- G716454040
- UPC #
- 99967357067
- Country of Origin
- China
Dimensions
- Length
- 15.4 in
- Width
- 10.04 in
- Height
- 0.8 in
Details
- Item
- NCAA Kansas Jayhawks Basketball Court Icon Glass Top Cutting Board & Knife Set, Cheese Boards Charcuterie Boards, Serving Platter, (Parawood & Bamboo)
- Color
- Brown
- Type
- Cutting Boards
- Team Mascot
- Jayhawks
- Team
- Kansas Jayhawks
Description
Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.
- 92 square inches of cutting surface
- Tempered glass lid, 11" x 8.5" with rounded corners, can be used as a cutting board or service tray
- Cheese knife with holes in the blade to prevent cheese from sticking
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.