NCAA Kansas Jayhawks Outdoor Canopy Sunshade Beach Umbrella 5.5'
- Mfr # 822-00-138-244-0
- Zoro # G116454985
Key Features
Specifications
Details
- MFR #
- 822-00-138-244-0
- Zoro #
- G116454985
- UPC #
- 99967301145
- Country of Origin
- China
- Color
- Blue
- Item
- NCAA Kansas Jayhawks Outdoor Canopy Sunshade Beach Umbrella 5.5' - Small Patio Umbrella - Beach Chair Umbrella, (Navy Blue)
- Type
- Umbrellas
- Team
- Kansas Jayhawks
- Team Mascot
- Jayhawks
Dimensions
- Height
- 81.6 in
- Width
- 66 in
- Length
- 66 in
Description
The Outdoor Canopy Sunshade Beach Umbrella 5.5' is a stylish beach umbrella that easily packs into a fabric carrying case with shoulder strap. The 5.5 foot diameter large canopy, 81.5 inch tall steel pole, 155-degree tilting range, UPF 50+, and pointed end for easier penetration in sand and grass make this the ultimate portable picnic-camping-travel umbrella to keep you and yours safe from UV rays on the go. It perfectly pairs with some of Oniva's most popular beach chairs like the Sports Chair, the Outdoor Director's Chair and the Fusion Camp Chair with Cooler, all of which have umbrella loops built-in to hold this great chair umbrella. Plus it works with all of our Oniva Folding Picnic Tables too!
- 5.5-Ft. diameter canopy
- Eight triangular panels, each 34.4" x 34.4" x 24.1"
- Two-piece, 1.25" diameter steel pole with 155-degree tilt feature and pointed end for easier penetration into sand or grass.
- UPF 50+
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.