Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Kansas Jayhawks Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set
Mfr # 512-80-100-244-0
Zoro # G916453850
product price:Â $83.29
/eaKey Features
Height
12 in
Length
11 in
Width
7.5 in
Type
Lunch Bags
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
512-80-100-244-0
Zoro #
G916453850
UPC #
99967350389
Country of Origin
China
Dimensions
Height
12 in
Length
11 in
Width
7.5 in
Details
Type
Lunch Bags
Color
Red
Item
NCAA Kansas Jayhawks Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Red)
Team Mascot
Jayhawks
Team
Kansas Jayhawks
Description
Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.
- Insulated picnic/lunch cooler with service for one
- Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
- Holds 8 12-oz. cans
- A zippered mesh pocket on each side provide extra storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.