Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Kansas Jayhawks Tarana Lunch Bag Cooler with Utensils made from Recycled Material
Mfr # 515-01-179-244-0
Zoro # G916456738
product price:Â $91.89
/eaKey Features
Height
9.449 in
Color
Black
Type
Lunch Bags
Length
11.024 in
Width
6.89 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
515-01-179-244-0
Zoro #
G916456738
UPC #
99967549394
Country of Origin
China
Dimensions
Height
9.449 in
Length
11.024 in
Width
6.89 in
Details
Color
Black
Type
Lunch Bags
Team Mascot
Jayhawks
Team
Kansas Jayhawks
Description
Taking your lunch break feels good, but knowing youre doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.
- The lunchbox shell is made out of recycled plastic. 16 bottles per bag.
- Insulated cooler with water-resistant liner
- Front zippered accessory pocket
- Expandable upper compartment for extra storage
- Versatile shoulder strap
- Includes: water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw
- 11.02" x 6.89" x 9.45"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.