Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Louisville Cardinals Elan Deluxe Corkscrew In Bamboo Box
Mfr # 868-00-505-303-0
Zoro # G116454763
product price:Â $31.79
/eaKey Features
Type
Barware
Width
2.3 in
Height
1.3 in
Color
Brown
Length
5.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
868-00-505-303-0
Zoro #
G116454763
UPC #
99967233200
Country of Origin
China
Dimensions
Width
2.3 in
Height
1.3 in
Length
5.7 in
Details
Item
NCAA Louisville Cardinals Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
Type
Barware
Color
Brown
Team
Louisville Cardinals
Team Mascot
Cardinals
Description
It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.
- Stainless steel construction with wooden handle
- Small retractable foil cutting knife with serrated edge
- Bottle opener
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.