NCAA Louisville Cardinals Malibu Cooler Picnic BasketBlack with Gray Accents
- Mfr # 508-23-175-304-0
- Zoro # G916457711
Key Features
Specifications
Product Information
- MFR #
- 508-23-175-304-0
- Zoro #
- G916457711
- UPC #
- 99967216920
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 14.5 in
- Width
- 10.5 in
Details
- Type
- Picnic Coolers
- Item
- NCAA Louisville Cardinals Malibu Cooler Picnic Basket - Insulated Cooler Tote with Picnic Set,, (Black with Gray Accents)
- Color
- Black
- Team
- Louisville Cardinals
- Team Mascot
- Cardinals
Description
Take the Malibu Cooler Picnic Basket portable soft sided cooler with picnic set for 2 along on your next outdoor adventure, enjoying all the practical benefits of a conventional picnic basket with a sleek, modern flair. Blending high portability, rugged design, and modern style with its polyester microfiber construction and insulated cooler section with deluxe picnic basket for two. A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles. This 12 can beverage capacity picnic cooler has a water-resistant liner for easy cleaning and the front section securely holds plates, tumblers, stainless steel silverware and a waiter-style corkscrew, a hardwood cutting board and cheese knife, and 100% cotton napkins.
- Insulated cooler with deluxe picnic service for two
- Has removable water-resistant liner for easy cleaning
- 12-can capacity
- A separate insulated, two-bottle beverage section has a padded divider and peek-through closures for tall bottles
- Had an adjustable and removable shoulder strap with comfort pad
- Features four exterior pockets for extra storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.