Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Louisville Cardinals Tarana Superthick Cooler Bag with Removable Shoulder Strap
Mfr # 630-12-179-304-0
Zoro # G816452847
product price:Â $71.29
/eaKey Features
Color
Black
Width
8.7 in
Length
12 in
Type
Coolers
Height
7.9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630-12-179-304-0
Zoro #
G816452847
UPC #
99967558532
Country of Origin
China
Dimensions
Width
8.7 in
Length
12 in
Height
7.9 in
Details
Color
Black
Type
Coolers
Team
Louisville Cardinals
Team Mascot
Cardinals
Description
An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? Thats the Tarana Small Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.
- Fabric shell made of recycled water bottles, 12 bottles per bag
- Wipeable fabric
- Insulated cooler with water-resistant liner
- Stretch cord on top secures a jacket, blanket or towel
- Back zippered accessory pocket/ luggage slip
- Daisy chain to hang additional gear
- Versatile shoulder strap
- Bottle opener attached
- Cool time up to 24 hours
- Holds 12, 12oz cans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.