Shop PICNIC TIME FAMILY OF BRANDS

NCAA Michigan State Spartans PTX Backpack CoolerBlack with Gray Accents

  • Mfr # 633-00-175-354-0

  • Zoro # G616454553


original price:  $50.95 , new price: $48.19 , 5 percent off
new price:  $48.19
/ea

Key Features

Color
Black
Width
6.5 in
Type
Coolers
Height
13.25 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633-00-175-354-0
Zoro #
G616454553
UPC #
99967309806
Country of Origin
China

Dimensions

Width
6.5 in
Height
13.25 in
Length
12.5 in

Details

Color
Black
Item
NCAA Michigan State Spartans PTX Backpack Cooler - Soft Cooler Backpack - Insulated Lunch Bag, (Black with Gray Accents)
Type
Coolers
Team
Michigan State Spartans
Team Mascot
Spartans

Description

The options are endless with the PTX Backpack Cooler, a spacious and fully-insulated cooler backpack with a 20-can capacity water-resistant interior, padded, adjustable backpack straps, and numerous pockets for all your doodads. This versatile travel bag has an exterior stretch cargo cord which is perfect for jackets or securing base/mid layers to dry out before sundown. Our hiking backpack cooler even includes an attachment harness for golf carts. With plenty of space for a picnic lunch, beverages, and more, this soft collapsible cooler bag is just what you need for all your best adventures.


  • Fully insulated, water-resistant interior with 20 can capacity (0.5 cubic feet)
  • Padded, adjustable backpack straps
  • Numerous pockets for extra or isolated storage
  • An attachment harness to secure onto golf carts
  • A stretch cargo cord on exterior front to secure items such as a sweater or towel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.