Shop PICNIC TIME FAMILY OF BRANDS

NCAA Michigan State Spartans Ventura Reclining Stadium Seat with Back Support

  • Mfr # 618-00-179-354-0

  • Zoro # G316456734


product price:  $93.99
/ea

Key Features

Team Mascot
Spartans
Height
32 in
Type
Stadium Seats
Length
20 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
618-00-179-354-0
Zoro #
G316456734
UPC #
99967254809
Country of Origin
China

Dimensions

Height
32 in
Length
20 in
Width
2 in

Details

Team Mascot
Spartans
Color
Black
Type
Stadium Seats
Team
Michigan State Spartans
Item
NCAA Michigan State Spartans Ventura Reclining Stadium Seat with Back Support - Bleacher Seat - Beach Floor Chair, (Black)

Description

With six backrest positions, padded armrests, and high-density foam padding, the Ventura Reclining Stadium Seat with Back Support, is a deluxe yet lightweight and highly-portable folding bleacher seat. The lightweight steel frame, sturdy polyester canvas, water-resistant bottom, large exterior zipper pocket, and adjustable shoulder straps make this your go-to sports chair! This stadium seat is perfect for spectating in comfort, whether you're watching the pros or your kids future pros. This reclining, flexible chair with no legs makes the world your cozy seat from the bleachers to beach, floor lounging to easy camp ground sitting and more.


  • Six backrest positions
  • Armrests to provide utmost comfort
  • Lightweight steel frame construction
  • Polyester seat cover with a large exterior zipper pocket
  • Wide seat and backrest, cushioned with high-density foam
  • Folds flat for easy storage and transportation
  • Adjustable backpack straps
  • Water-resistant reinforced bottom

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.