Shop PICNIC TIME FAMILY OF BRANDS

NCAA Michigan Wolverines Delio Cheese Board and Knife Set - Charcuterie Board Set

  • Mfr # 833-00-512-343-0

  • Zoro # G116455289


product price:  $53.25
/ea

Key Features

Length
15 in
Width
10 in
Color
Brown
Type
Cheese Sets
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
833-00-512-343-0
Zoro #
G116455289
UPC #
99967397636
Country of Origin
China

Dimensions

Length
15 in
Width
10 in
Height
0.8 in

Details

Color
Brown
Type
Cheese Sets
Team Mascot
Wolverines
Team
Michigan Wolverines

Description

The Delio Cheese Board and Knife Set includes a full-tang stainless steel fork-tipped cheese knife and three cute little chalkboard cheese markers neatly stored in carved areas on the surface of a beautiful acacia wood cutting board. This small and simple charcuterie board set has everything you need to set up a remarkable meat and cheese tasting platter at home or on the go. Dont forget to use the included soapstone pencil to label your cheeses - and write your own special message on the chalkboard area along the front edge of this easy-transport picnic cutting board.


  • Chalkboard area at front side of board to add your personal message
  • Full-tang stainless steel cheese knife with fork-tip design
  • The soapstone pencil allows you to label the cheese markers so your guests know exactly what you are serving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.