NCAA Mizzou Tigers 2 Bottle Insulated Wine Bag
- Mfr # 536-02-140-394-0
- Zoro # G716456198
Key Features
Specifications
Product Information
- MFR #
- 536-02-140-394-0
- Zoro #
- G716456198
- UPC #
- 99967506908
- Country of Origin
- China
Dimensions
- Length
- 7.5 in
- Width
- 3.5 in
- Height
- 12 in
Details
- Item
- NCAA Mizzou Tigers 2 Bottle Insulated Wine Bag - Distressed Waxed Canvas Wine Tote Bag - Wine Gift Bag, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Wine Totes
Description
Take your 2 favorite bottles of wine anywhere with the 2 Bottle Insulated Wine Bag. The wine tote bag's insulation will not only keep your cherished wine bottles safe as you travel, but it will keep them the right temperature as well. The padded divider allows you to get creative too! If two bottles of wine is too many, grab one bottle and fill the remaining carrier tote compartment with cheese and hors d'oeuvres. In stylish, distressed waxed canvas, this insulated wine carrier tote bag is sure to please, whether you're bringing wine to a party, giving a wine gift bag to a friend, or taking your significant other on a romantic picnic.
- Made of waxed cotton canvas and soft pebbled leatherette
- Removable interior divider
- Two exterior side pockets
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.