Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA NC State Wolfpack Basketball Court Icon Glass Top Cutting Board & Knife Set
Mfr # 910-00-505-425-0
Zoro # G016454931
product price:Â $61.89
/eaKey Features
Length
15.4 in
Width
10.04 in
Color
Brown
Type
Cutting Boards
Team Mascot
Wolfpack
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910-00-505-425-0
Zoro #
G016454931
UPC #
99967337144
Country of Origin
China
Dimensions
Length
15.4 in
Width
10.04 in
Height
0.8 in
Details
Color
Brown
Type
Cutting Boards
Team Mascot
Wolfpack
Team
NC State Wolfpack
Description
Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.
- 92 square inches of cutting surface
- Tempered glass lid, 11" x 8.5" with rounded corners, can be used as a cutting board or service tray
- Cheese knife with holes in the blade to prevent cheese from sticking
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.