NCAA NC State Wolfpack Poppy Personal Picnic Basket
- Mfr # 124-00-299-424-0
- Zoro # G516454608
product price:Â
$
69.79
/ea
Key Features
Color
Beige
Length
12 in
Width
7 in
Type
Empty Baskets
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124-00-299-424-0
- Zoro #
- G516454608
- UPC #
- 99967557214
- Country of Origin
- China
- Item
- NCAA NC State Wolfpack Poppy Personal Picnic Basket - Insulated Lunch Bag - Retro Lunch Box, (Beige)
- Color
- Beige
- Type
- Empty Baskets
Dimensions
- Length
- 12 in
- Width
- 7 in
- Height
- 7.25 in
Description
The Poppy Personal Picnic Basket is a handwoven wicker basket ideal for bringing a little country charm to your office lunch or for toting drinks and snacks to an outdoor concert. The styling? Classic vintage picnic! The details? Clean and convenient, with a fully-removable insulated interior cooler made of easy-clean, water-resistant material. A plain old lunch bag? No thanks! Well take this small english-style picnic basket any day.
- Handwoven basket
- Sturdy, fully-removable lid for easy access
- Fully-removable insulated interior cooler
- Cooler is made of easy to clean, water-resistant material
- Perfect size for any everyday lunch bag
- Measures 12.13" x 7.13" x 7.25"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.