NCAA Nebraska Cornhuskers Acacia Wood Pizza Peel - Serving Pizza Paddle
- Mfr # 891-00-512-403-0
- Zoro # G716455597
product price:Â
$
46.99
/ea
Key Features
Type
Serving Trays
Overall Width
14 in
Color
Brown
Height
0.6 in
Length
22.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 891-00-512-403-0
- Zoro #
- G716455597
- UPC #
- 99967383882
- Country of Origin
- China
- Item
- NCAA Nebraska Cornhuskers Acacia Wood Pizza Peel - Serving Pizza Paddle - Bread Peel, (Acacia Wood)
- Type
- Serving Trays
- Color
- Brown
- Team Mascot
- Cornhuskers
- Team
- Nebraska Cornhuskers
Dimensions
- Overall Width
- 14 in
- Height
- 0.6 in
- Length
- 22.75 in
Description
The Acacia Wood Pizza Peel is a pro-grade pizza board with a beveled edge to make it easier to transfer pizzas and bread in & out of the oven or your fancy wood-fired pizza oven!. With a tapered handle for a steady and comfortable grip, and the beautiful natural acacia wood grain, this pizza paddle looks equally lovely on the table or hanging in your kitchen.
- Flat paddle with beveled edge, used to transfer pizza in and out of oven
- Tapered handle for comfort and steady grip
- Made of acacia
- 22.75" x 14" x 0.6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.