NCAA Nebraska Cornhuskers BBQ Kit Grill Set & Cooler, BBQ Accessories

  • Mfr # 757-06-175-404-0

  • Zoro # G716454613


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Height
10 in
Length
21 in
Type
Bbq Accessories
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
757-06-175-404-0
Zoro #
G716454613
UPC #
99967395397
Country of Origin
China

Dimensions

Width
11 in
Height
10 in
Length
21 in

Details

Type
Bbq Accessories
Color
Black
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers

Description

Bring the best of both worlds with the BBQ Kit Cooler, a highly-portable and heat-sealed, 46-can capacity cooler with an attached zippered pocket containing an 8-piece stainless steel grill set including: one BBQ knife, one BBQ spatula, one set of tongs, a salt and pepper shaker set, one BBQ mitt, one hardwood cutting board, and one waiter-style corkscrew. The extra pockets, tool box-style carry handles, and an adjustable shoulder strap make this the perfect gift for the roaming grill master in your life. Fire it up!


  • Heat-sealed interior liner (18" x 7" x 10") with 46 12-oz can capacity
  • Two ways to carry: two handles or adjustable shoulder strap
  • Two zipper pockets and one flat pocket for added storage

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.