Shop PICNIC TIME FAMILY OF BRANDS

NCAA Nebraska Cornhuskers On The Go Lunch Bag Cooler - Soft Cooler Lunch Box, Black

  • Mfr # 510-00-179-404-0

  • Zoro # G816455473


product price:  $37.15
/ea

Key Features

Width
6 in
Height
10.5 in
Type
Lunch Bags
Color
Black
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510-00-179-404-0
Zoro #
G816455473
UPC #
99967505451
Country of Origin
China

Dimensions

Width
6 in
Height
10.5 in
Length
10 in

Details

Item
NCAA Nebraska Cornhuskers On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag, (Black)
Type
Lunch Bags
Color
Black
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers

Description

The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.


  • Expandable lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler made with wipeable materials
  • Velcro side straps increase compartment carry volume
  • 10" L x 6" W x 10.5" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.