NCAA Nebraska Cornhuskers Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set

  • Mfr # 512-80-100-404-0

  • Zoro # G616453891


product price:  $81.99
/ea

Key Features

Type
Lunch Bags
Width
7.5 in
Color
Red
Length
11 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512-80-100-404-0
Zoro #
G616453891
UPC #
99967348980
Country of Origin
China

Dimensions

Width
7.5 in
Length
11 in
Height
12 in

Details

Type
Lunch Bags
Color
Red
Item
NCAA Nebraska Cornhuskers Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Red)
Team Mascot
Cornhuskers
Team
Nebraska Cornhuskers

Description

Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.


  • Insulated picnic/lunch cooler with service for one
  • Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
  • Holds 8 12-oz. cans
  • A zippered mesh pocket on each side provide extra storage

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.