Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Nebraska Cornhuskers Reclining Camp Chair - Beach Chair for AdultsDark Red
Mfr # 803-00-100-404-0
Zoro # G516456671
original price:Â $135.99 , new price: $124.99 , 8 percent off
new price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Width
33 in
Height
42 in
Type
Camping Chairs
Team Mascot
Cornhuskers
Length
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
803-00-100-404-0
Zoro #
G516456671
UPC #
99967354189
Country of Origin
China
Dimensions
Width
33 in
Height
42 in
Length
36 in
Details
Item
NCAA Nebraska Cornhuskers Reclining Camp Chair - Beach Chair for Adults - Sports Chair with Carry Bag, (Dark Red)
Color
Red
Type
Camping Chairs
Team Mascot
Cornhuskers
Team
Nebraska Cornhuskers
Description
Plush, portable, and packable, the Picnic Time Reclining Camp Chair is your camping cockpit with three reclining positions, an extra-wide, padded polyester seat and armrests, an insulated drink holder, a zippered pocket, and a sturdy steel frame that folds inward to fit in a drawstring carrying bag with carrying strap. This folding outdoor portable chair is the perfect place to post up for camping, picnicking, tailgating, or at the beach.
- Padded seat and backrest
- Three seating positions, adjustable armrests
- Integrated portable beverage holder in armrest
- Large zippered storage pocket
- Storage/carrying tote with handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.