
NCAA Nebraska Cornhuskers Tarana Superthick Cooler Bag with Removable Shoulder Strap
Mfr # 630-12-179-404-0
Zoro # G216452829
original price:Â $93.95 , new price: $75.15 , 20 percent off
new price:Â $75.15
/ea
Free Shipping & Returns
Key Features
Height
7.9 in
Length
12 in
Width
8.7 in
Color
Black
Type
Coolers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630-12-179-404-0
Zoro #
G216452829
UPC #
99967558570
Country of Origin
China
Dimensions
Height
7.9 in
Length
12 in
Width
8.7 in
Details
Color
Black
Type
Coolers
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers
Description
An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? Thats the Tarana Small Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.
- Fabric shell made of recycled water bottles, 12 bottles per bag
- Wipeable fabric
- Insulated cooler with water-resistant liner
- Stretch cord on top secures a jacket, blanket or towel
- Back zippered accessory pocket/ luggage slip
- Daisy chain to hang additional gear
- Versatile shoulder strap
- Bottle opener attached
- Cool time up to 24 hours
- Holds 12, 12oz cans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.