Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Nebraska Cornhuskers Topanga Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, Black
- Mfr # 619-00-175-404-0
- Zoro # G716453449
product price:Â
$
41.69
/ea
Key Features
Type
Coolers
Length
21 in
Width
8.7 in
Height
13 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619-00-175-404-0
- Zoro #
- G716453449
- UPC #
- 99967245289
- Country of Origin
- China
- Type
- Coolers
- Item
- NCAA Nebraska Cornhuskers Topanga Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, (Black)
- Color
- Black
- Team
- Nebraska Cornhuskers
- Team Mascot
- Cornhuskers
Dimensions
- Length
- 21 in
- Width
- 8.7 in
- Height
- 13 in
Description
From farmers markets to the park, from the mountains to the beach, the Topanga Cooler Tote Bag is your all-in-one grocery bag, insulated picnic tote, and soft sided cooler. With its durable polyester canvas outer construction and heat-sealed water-resistant PVC interior liner, its ideal for a picnic lunch, cold groceries, or a tailgates worth of beer. The 24-can capacity, large external pocket, and carrying straps make this the perfect insulated cooler bag for food, beverages, wet swimsuits and towels, and more.
- Durable 600D polyester
- Heat-sealed, water-resistant PVC interior liner for no leaks
- 24-Can storage capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.