Shop PICNIC TIME FAMILY OF BRANDS

NCAA Nebraska Cornhuskers Touchdown! Football Cheese Board - Novelty Charcuterie Board

  • Mfr # 896-00-505-403-0

  • Zoro # G616455321


product price:  $37.89
/ea

Key Features

Length
16 in
Width
8.8 in
Color
Brown
Type
Cutting Boards
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
896-00-505-403-0
Zoro #
G616455321
UPC #
99967245302
Country of Origin
China

Dimensions

Length
16 in
Width
8.8 in
Height
0.8 in

Details

Color
Brown
Type
Cutting Boards
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers

Description

Show your love for football with Picnic Time's Touchdown! Cutting Board, a bamboo-constructed pigskin-inspired cheese board that doubles as a serving platter! Use the blank underside for chopping and the laced topside for serving. Whether you're tailgating or homegating, your friends and family will appreciate this cheese cutting board. First and ten!


  • Made of dark bamboo with light bamboo inlays in a football design
  • 123 square inches of cutting surface
  • Can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.