Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA North Carolina Tar Heels Home Run! Baseball Cheese Board - Novelty Charcuterie Board
- Mfr # 894-00-505-413-0
- Zoro # G716453616
product price:Â
$
40.99
/ea
Key Features
Length
12 in
Width
12 in
Color
Brown
Type
Cutting Boards
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 894-00-505-413-0
- Zoro #
- G716453616
- UPC #
- 99967244466
- Country of Origin
- China
- Color
- Brown
- Type
- Cutting Boards
- Team
- North Carolina Tar Heels
- Team Mascot
- Tar Heels
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 0.8 in
Description
Show your love for America's Pastime with Picnic Time's Homerun! Cutting Board, a bamboo-constructed baseball-inspired chopping board that double-plays as a serving platter! Use the blank underside for chopping and the stitched topside for serving. Sure to be a grand slam at your next dinner party! The baseball puns are endless!
- Bamboo construction
- 104 square inches of cutting surface
- Board can be used as a cutting board or serving tray, or use both sides of the board: the blank underside for cutting and the topside for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.