NCAA Northwestern Wildcats Metro Shopping Basket - Insulated Picnic Basket
- Mfr # 645-00-175-434-0
- Zoro # G516457241
product price:Â
$
52.79
/ea
Key Features
Color
Black
Length
19 in
Height
9 in
Type
Coolers
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645-00-175-434-0
- Zoro #
- G516457241
- UPC #
- 99967226257
- Country of Origin
- China
- Color
- Black
- Item
- NCAA Northwestern Wildcats Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Black)
- Type
- Coolers
- Team Mascot
- Wildcats
- Team
- Northwestern Wildcats
Dimensions
- Length
- 19 in
- Height
- 9 in
- Width
- 12 in
Description
From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.
- Lightweight and fully-collapsible
- Durable 600D polyester canvas on a sturdy aluminum frame
- Water-resistant interior liner
- Expandable drawstring top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.