Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Ohio State Buckeyes Metro Shopping Basket - Insulated Picnic Basket
Mfr # 645-00-100-444-0
Zoro # G816455862
product price:Â $53.95
/eaKey Features
Length
19 in
Width
12 in
Type
Coolers
Height
9 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
645-00-100-444-0
Zoro #
G816455862
UPC #
99967224253
Country of Origin
China
Dimensions
Length
19 in
Width
12 in
Height
9 in
Details
Item
NCAA Ohio State Buckeyes Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Red)
Type
Coolers
Color
Red
Team Mascot
Buckeyes
Team
Ohio State Buckeyes
Description
From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.
- Lightweight and fully-collapsible
- Durable 600D polyester canvas on a sturdy aluminum frame
- Water-resistant interior liner
- Expandable drawstring top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.