
NCAA Oklahoma Sooners Tarana Superthick Cooler Bag with Removable Shoulder Strap
Mfr # 630-36-179-454-0
Zoro # G716453111
product price: $94.39
/eaKey Features
Type
Coolers
Length
11 in
Width
15 in
Color
Black
Height
11.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630-36-179-454-0
Zoro #
G716453111
UPC #
99967559249
Country of Origin
China
Dimensions
Length
11 in
Width
15 in
Height
11.6 in
Details
Type
Coolers
Color
Black
Team Mascot
Sooners
Team
Oklahoma Sooners
Description
An insulated cooler is pretty cool, but a cooler bag made out of 18 recycled water bottles? Thats the Tarana Large Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, versatile shoulder strap, attached bottle opener, and a back zippered accessory pocket. Take it to work, take it to school, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.
- Cooler shell is made from recycled water bottles, about 18 bottles per bag
- Wipeable fabric
- Insulated cooler with water-resistant liner
- Stretch cord on top secures a jacket, blanket or towel
- Back zippered accessory pocket/ luggage slip
- Daisy chain to hang additional gear
- Versatile shoulder strap
- Bottle opener attached
- Cool time up to 24 hours
- Holds 24, 12oz cans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.