Shop PICNIC TIME FAMILY OF BRANDS

NCAA Oklahoma Sooners X-Grill Portable Grill - Camping Grill

  • Mfr # 775-00-175-454-0

  • Zoro # G416457211


product price:  $109.95
/ea
Free Shipping & Returns

Key Features

Type
Bbq Grills
Overall Length
19 in
Overall Height
16 in
Width
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775-00-175-454-0
Zoro #
G416457211
UPC #
99967364270
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Height
16 in
Width
12 in

Details

Item
NCAA Oklahoma Sooners X-Grill Portable Grill - Camping Grill - Small Charcoal Grill for Tailgating, (Black)
Type
Bbq Grills
Color
Black
Team Mascot
Sooners
Team
Oklahoma Sooners

Description

Bring the BBQ wherever you roam with the X-Grill Portable Grill, a sleek, electro-plated steel tailgate Charcoal BBQ grill that packs down flatter than a pancake. This highly portable folding tailgate/camping grill sets up in seconds with its chrome tri-fold cooking grate and durable polyester canvas carrying tote with shoulder strap. Cook up some fun when camping, at a picnic, tailgating and more. All you need is charcoal/kindling and friends and youre ready to get your BBQ on anywhere!


  • Slim line design
  • Compact and easy to assemble
  • A grilling surface of 203.5 sq. in.
  • Durable 600D polyester carrying tote
  • Detailed warning label sewn directly into interior side of flap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products