Shop PICNIC TIME FAMILY OF BRANDS

NCAA Oklahoma State Cowboys Artisan 24 Acacia Charcuterie Board with Raw Wood Edge

  • Mfr # 892-00-512-463-0

  • Zoro # G016457543


product price:  $50.35
/ea

Key Features

Length
24 in
Width
8 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Cowboys
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
892-00-512-463-0
Zoro #
G016457543
UPC #
99967420945
Country of Origin
China

Dimensions

Length
24 in
Width
8 in
Height
0.8 in

Details

Item
NCAA Oklahoma State Cowboys Artisan 24" Acacia Charcuterie Board with Raw Wood Edge - Cheese Board - Serving Platter, (Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team
Oklahoma State Cowboys
Team Mascot
Cowboys

Description

The Artisan 24 Acacia Charcuterie Board is an extra large wood serving platter fit for any celebration. The centerpiece of every dinner party or wine & cheese tasting, this serving tray with handle can be used as a cheese and charcuterie board, cutting board, or veggie platter. With a live edge on the side of the board and rustic rope on the end of the handle, this cutting board looks equally lovely on the table or hanging in your kitchen. Excellent as a cheese board gift or a charcuterie accessory youll use for years to come, this unique serving tray is a kitchen must-have.


  • Acacia wood paddle featuring a live bark edge
  • Handle with natural twine rope
  • Reversible Charcuterie board
  • Each piece features a unique raw wood finish
  • 24 in x 8 in x 0.8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.