Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Oklahoma State Cowboys Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set
Mfr # 512-80-175-464-0
Zoro # G816454520
product price:Â $81.99
/eaKey Features
Height
12 in
Color
Black
Width
7.5 in
Type
Lunch Bags
Length
11 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
512-80-175-464-0
Zoro #
G816454520
UPC #
99967349703
Country of Origin
China
Dimensions
Height
12 in
Width
7.5 in
Length
11 in
Details
Item
NCAA Oklahoma State Cowboys Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Black)
Color
Black
Type
Lunch Bags
Team
Oklahoma State Cowboys
Team Mascot
Cowboys
Description
Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.
- Insulated picnic/lunch cooler with service for one
- Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
- Holds 8 12-oz. cans
- A zippered mesh pocket on each side provide extra storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.