Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Ole Miss Rebels Elan Deluxe Corkscrew In Bamboo Box
- Mfr # 868-00-505-373-0
- Zoro # G516454615
product price:Â
$
30.19
/ea
Key Features
Type
Barware
Width
2.3 in
Height
1.3 in
Color
Brown
Length
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 868-00-505-373-0
- Zoro #
- G516454615
- UPC #
- 99967232449
- Country of Origin
- China
Dimensions
- Width
- 2.3 in
- Height
- 1.3 in
- Length
- 5.7 in
Details
- Item
- NCAA Ole Miss Rebels Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
- Type
- Barware
- Color
- Brown
- Team Mascot
- Rebels
- Team
- Ole Miss Rebels
Description
It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.
- Stainless steel construction with wooden handle
- Small retractable foil cutting knife with serrated edge
- Bottle opener
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.