Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Ole Miss Rebels Malbec Insulated Canvas and Willow Wine Bottle Basket
Mfr # 201-00-140-374-0
Zoro # G116457115
product price:Â $37.89
/eaKey Features
Color
Green
Length
5.25 in
Width
5.25 in
Type
Wine Baskets
Height
12.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
201-00-140-374-0
Zoro #
G116457115
UPC #
99967504683
Country of Origin
China
Dimensions
Length
5.25 in
Width
5.25 in
Height
12.6 in
Details
Item
NCAA Ole Miss Rebels Malbec Insulated Canvas and Willow Wine Bottle Basket - Wine Bag - Wine Gifts, (Khaki Green with Brown Accents)
Color
Green
Type
Wine Baskets
Description
With our gorgeous wine tote you can rest assured that your wine will arrive to its destination in a stylish bag that perfectly compliments whatever your drink of choice is. With its insulation, you'll never have to worry about your wine getting warm again. This is the wine tote of wine totes, and the perfect compliment to any outing you find yourself on.
- Steamed handwoven willow and canvas wine bottle basket
- Fully insulated
- 5.25" x 5.25" x 13"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.