NCAA Ole Miss Rebels Manta Portable Beach Tent - Pop Up Tent - Beach Sun Shelter Pop Up, Red
- Mfr # 113-00-100-374-0
- Zoro # G116452639
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Height
40 in
Length
87 in
Type
Beach Tents
Width
48.43 in
Team Mascot
Rebels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113-00-100-374-0
- Zoro #
- G116452639
- UPC #
- 99967302050
- Country of Origin
- China
- Color
- Red
- Type
- Beach Tents
- Item
- NCAA Ole Miss Rebels Manta Portable Beach Tent - Pop Up Tent - Beach Sun Shelter Pop Up, (Red)
- Team Mascot
- Rebels
- Team
- Ole Miss Rebels
Dimensions
- Height
- 40 in
- Length
- 87 in
- Width
- 48.43 in
Description
Instant shade and wind protection, anywhere, anytime - the Manta Portable Beach Tent is a lightweight pop-up beach shelter and sun shade with a UPF 50+ sun protection rating, a heavy-duty floor, a zippered privacy screen, and a double-zippered mesh window to keep you feeling the breeze. Easy setup with optional in-ground plastic stakes and attached fillable sandbags means you'll spend more time watching the waves at the beach, the lake, or your nephew's soccer game in this outdoor sport shade. The perfect alternative to your standard beach umbrella.
- UPF 50+ sun protection rating
- Lightweight polyester shell and fiberglass frame
- Fully-assembled
- springs open in seconds
- Folds in on itself with a few turns of the wrist and it's ready to be stored away
- Deep tent cavity and overhanging canopy provide maximum protection from the elements
- Extending floor that doubles as a privacy screen
- A double-zippered mesh window
- Attached fillable sand bags for weighted anchoring
- 8 plastic stakes for in-ground anchoring
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.