NCAA Oregon Ducks 3-Piece BBQ Tote & Grill Accessories Set

  • Mfr # 749-03-175-474-0

  • Zoro # G016453941


product price:  $46.99
/ea

Key Features

Color
Black
Height
5 in
Type
Bbq Accessories
Width
2 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
749-03-175-474-0
Zoro #
G016453941
UPC #
99967221412
Country of Origin
China

Dimensions

Height
5 in
Width
2 in
Length
22 in

Details

Color
Black
Type
Bbq Accessories
Team
Oregon Ducks
Team Mascot
Ducks

Description

The Picnic Time 3-Piece BBQ Tote is a sleek and stylish barbecue set in a roll-up polyester bag with an adjustable shoulder strap. This highly portable bag securely holds all the stainless steel grilling tools you need for the job: one large spatula with an integrated bottle opener, one bbq fork, and tongs. The perfect gift for the grill master in your life, the tools have extra-long, beautiful wooden handles to keep your hands away from the flames, and metal loops at the ends to hang on the bbq. Fire it up!


  • Durable polyester carry tote with adjustable shoulder strap
  • Stainless steel tools with beautiful wood handles and loop cords at the ends so they can hang from your barbecue

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.