NCAA Oregon Ducks Adventure Wagon Elite All-Terrain Folding Beach Wagon
- Mfr # 741-85-679-474-0
- Zoro # G716456181
Key Features
Specifications
Product Information
- MFR #
- 741-85-679-474-0
- Zoro #
- G716456181
- UPC #
- 99967410182
- Country of Origin
- China
Dimensions
- Overall Height
- 21.9 in
- Overall Length
- 35.6 in
- Overall Width
- 18.9 in
Details
- Color
- Gray
- Deck Type
- Wagons
Description
Save your back on and off road with the Adventure Wagon Elite All-Terrain Folding Beach Wagon with Big Wheels plus Table Top & Soft Cooler Liner, a sturdy utility wagon with endless uses, thoughtful accessories, and a rugged 225 weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. The ultra big wheels make this garden wagon ideal for hikes, camping and any off road picnic adventures. This folding wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the beach wagon cart is perfect for your phone and other delicate items. But wait - thats not all! The food-safe PVC soft cooler liner features a drainage spout for melting ice so you can convert your outdoor folding wagon to a rolling cooler. Also included is a sturdy polyester-covered table top lid for tailgates and picnics anywhere.
- Steel-frame with durable polyester covering
- Large, all-terrain wheels
- Split tabletop covering that secures to wagon
- Removable PVC liner with drainage spoutQuick and easy set-up
- Storage cover with carry handles and pocket to hold floor panel
- Telescoping handle
- Zippered hanging storage pocket inside wagon
- Opens to 35.6" L x 18.9" W x 21.9" H
- Maximum weight capacity of 225 lbs.
- Storage capacity, 3.5 cubic feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.